
Ensemble Curve 34In Vikrell Shower End Wall Set With Aging In Place Backerboards
Mfr # 72345106-0
Zoro # G814539250
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Depth (In.)
72.5 in
Length
29.31 in
Width (In.)
1.69 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72345106-0
Zoro #
G814539250
UPC #
195711136404
Country of Origin
Unknown
Dimensions
Depth (In.)
72.5 in
Length
29.31 in
Width (In.)
1.69 in
Details
Finish
White
Color
White
Description
With a unique curved design, the Ensemble Curve shower end wall set pairs a fresh look with exceptional functionality. Built of solid Vikrell material for strength, durability, and lasting beauty, it features a smooth, shiny surface thats easy to clean. The modular design allows it to be moved around corners and through doorways with ease, and factory-installed Aging in Place backerboards make future grab bar installation easy. Pair with an Ensemble Curve back wall and GUARD+ shower base for caulk-free installation.
- • Easy-to-clean, durable high-gloss finish
- • Tongue-and-groove modular design allows for easy installation during any phase of construction
- • Factory-installed Aging in Place backerboards for future grab bar installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.