Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ensemble Curve 36In Vikrell Shower Back Wall

  • Mfr # 72342100-0

  • Zoro # G214539195


product price: $358.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
White
Width (In.)
6.81 in
Color
White
Length
36 in
Depth (In.)
72.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72342100-0
Zoro #
G214539195
UPC #
195711103888
Country of Origin
Unknown

Dimensions

Width (In.)
6.81 in
Length
36 in
Depth (In.)
72.44 in

Details

Finish
White
Color
White

Description

With a unique curved design, the Ensemble Curve shower back wall pairs a fresh look with exceptional functionality. Built of solidVikrell for material strength, durability and lasting beauty, it features a smooth, shiny surface thats easy to clean. The modular design allows it to be moved around corners and through doorways with ease. Convenient shelves add plenty of storage, and a shaving ledge/footrest adds comfort. Pair with Ensemble end walls and shower base.


  • • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • • Smooth wall design with molded-in shelves and shaving ledges
  • • Easy-to-clean, durable high-gloss finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.