Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ensemble Curve 48In Vikrell Shower Back Wall With Aging In Place Backerboards

  • Mfr # 72362106-0

  • Zoro # G314539460


product price: $459.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
White
Color
White
Length
48 in
Depth (In.)
72.5 in
Width (In.)
6.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72362106-0
Zoro #
G314539460
UPC #
195711103901
Country of Origin
Unknown

Dimensions

Length
48 in
Depth (In.)
72.5 in
Width (In.)
6.81 in

Details

Finish
White
Color
White

Description

With a unique curved design, the Ensemble Curve shower back wall pairs a fresh look with exceptional functionality. Built of solidVikrell for material strength, durability and lasting beauty, it features a smooth, shiny surface thats easy to clean. The modular design allows it to be moved around corners and through doorways with ease. Convenient shelves add plenty of storage, and a shaving ledge/footrest adds comfort. Factory-installed Aging in Place backerboards make future grab bar installation easy. Pair with Ensemble end walls and shower base.


  • • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • • Smooth wall design with molded-in shelves and shaving ledges
  • • Easy-to-clean, durable high-gloss finish
  • • Factory-installed Aging in Place backerboards for future grab bar installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.