Zoro Homepage

Fan and Blower Motor, 3/4 hp

  • Mfr # J31R00104-001

  • Zoro # G5338191


product price: $1,455.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
HP
3/4 hp
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
QVB200, QVB225, QVB250, QVEB200, QVEB225, QVEB250, QVSB200, QVSB225, QVSB250, SC175, SC200, TC175, TC200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J31R00104-001
Zoro #
G5338191
UPC #
-
Country of Origin
United States

Details

Item
Motor
Motor Design
1-Phase
HP
3/4 hp
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
QVB200, QVB225, QVB250, QVEB200, QVEB225, QVEB250, QVSB200, QVSB225, QVSB250, SC175, SC200, TC175, TC200
Fits Brand
Beacon Mmorris, Dayton, Sterling
Application
Blower
Voltage Compatibility
115V AC
Motor Application
Blower
Compatible Manufacturer Model Number
QVB200, QVB225, QVB250, QVEB200, QVEB225, QVEB250, QVSB200, QVSB225, QVSB250, SC175, SC200, TC175, TC200
Compatible Brand
Beacon Morris, Dayton, Sterling

Description

Fan and Blower Motor, Single Phase, Motor Design 1-Phase, 3/4 hp HP, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.