Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finesse Frmls Bypass Door

  • Mfr # 5425-59N-G05

  • Zoro # G901941416


product price: $604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Nickel Frame Finish with Smooth/Clear Glass Texture
Height (In.)
55-1/2 in
Width (In.)
Less than 60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5425-59N-G05
Zoro #
G901941416
UPC #
650531496539
Country of Origin
Unknown

Dimensions

Height (In.)
55-1/2 in
Width (In.)
Less than 60 in

Details

Finish
Nickel Frame Finish with Smooth/Clear Glass Texture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.