This item is Discontinued.

Sterling Framed Neo-Angle Corner Shower Door 15-13/16"27-9/16"15-13/16"72" H SP2277A-38S

Framed Neo-Angle Corner Shower Door 15-13/16"27-9/16"15-13/16"72" H (Discontinued)

  • Mfr # SP2277A-38S
  • Zoro # G4822712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP2277A-38S
Zoro #
G4822712
UPC #
87206294310
Country of Origin
United States

Dimensions

Height (In.)
72 in
Width (In.)
27-9/16 in

Details

Item
Framed Neo-Angle Corner Shower Door 15-13/16"27-9/16"15-13/16"72" H
Finish
Silver Frame Finish with Ellipse Glass Pattern

Description

A great space-saver in small bathrooms, the Intrigue neo-angle shower door uses a unique corner design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.