This item is Discontinued.

Sterling Framed pivot shower door, 65-1/2" H x 42 - 48" W, with 1/8" thick Pebbled glass 1500D-48S

Framed pivot shower door, 65-1/2" H x 42 - 48" W, with 1/8" thick Pebbled glass (Discontinued)

  • Mfr # 1500D-48S
  • Zoro # G4822773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500D-48S
Zoro #
G4822773
UPC #
87206273896
Country of Origin
United States

Dimensions

Width (In.)
48 in
Height (In.)
65-1/2 in

Details

Item
Vista Pivot Framed Swinging Shower Door 42"?48" W X 65-1/2" H
Finish
Pebbled Silver

Description

With traditional styling, the Vista Pivot II shower door is a great complement for a wide variety of bathrooms. The door swings outward and features a full-length magnetic door latch. It can be installed to open to the right or left.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.