Zoro Homepage

Garwind Ch Eb 1.28 Complete Solution

  • Mfr # 404715-0

  • Zoro # G308469162


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Width
16.42 in
Length (In.)
32.4 in
Height
27.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404715-0
Zoro #
G308469162
UPC #
885612762696
Country of Origin
Unknown

Dimensions

Width
16.42 in
Length (In.)
32.4 in
Height
27.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.