Zoro Homepage

Gen. Purp. Utility Rope, 15/16"Dia.x50' L

  • Mfr # AN60070015

  • Zoro # G301253034


product price: $30.99
/ea

Key Features

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
24
Working Load Limit
197 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN60070015
Zoro #
G301253034
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
50 ft
Rope Diameter
15/16 in
Diameter
6 mm
Overall Length
50 ft

Details

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
24
Working Load Limit
197 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Accessory Cord
Color
Orange
Min. Breaking Strength (MBS)
1978 lb
Standards
EN 564
Tensile Strength
1,978 lb
Rope Core
Yes
Package Type
Bag
Lifting Capability
For Lifting
Core Type
Strand Core
Rope Format
Bag
Product Type
General Purpose Utility Rope
Breaking Strength
1,978 lbf
Core Material
Nylon
End Type
Plain
Weight
0.8 lb
Core Strand Count
3
Cover Material
Nylon
Spliceability
Spliceable

Description

Rope Item Accessory Cord, Rope Diameter 15/16 in, Rope Material Nylon, Rope Strand Count 24, Rope Length 50 ft, Working Load Limit 197 lb, Rope Construction Kernmantle, Tensile Strength 1,978 lb, Rope Core Yes, Orange, Min. Breaking Strength (MBS) 1978 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.