Zoro Homepage

Gen. Purp. Utility Rope, 15/64"Dia.x25' L

  • Mfr # AN60040007

  • Zoro # G401253040


product price: $19.99
/ea

Key Features

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
24
Working Load Limit
197 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN60040007
Zoro #
G401253040
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
25 ft
Rope Diameter
6 mm
Diameter
15/64 in
Overall Length
25 ft

Details

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
24
Working Load Limit
197 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Accessory Cord
Color
Black
Standards
EN 564
Min. Breaking Strength (MBS)
1978 lb
Rope Core
Yes
Tensile Strength
1,978 lb
Package Type
Bag
Breaking Strength
1,978 lbf
Spliceability
Spliceable
Core Material
Nylon
Cover Material
Nylon
Rope Format
Bag
Weight
0.4 lb
Core Type
Strand Core
Core Strand Count
3
Lifting Capability
For Lifting
Product Type
General Purpose Utility Rope
End Type
Plain

Description

Gen. Purp. Utility Rope,15/64"Dia.x25' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.