Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen. Purp. Utility Rope, 7mm Dia.x50'L

  • Mfr # AN70070015

  • Zoro # G201252984


product price: $41.99
/ea

Key Features

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN70070015
Zoro #
G201252984
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
50 ft
Rope Diameter
17/64 in
Diameter
7 mm
Overall Length
50 ft

Details

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Accessory Cord
Color
Orange
Package Type
Bag
Min. Breaking Strength (MBS)
2788 lb
Tensile Strength
2,788 lb
Rope Core
Yes
Standards
EN 564
Weight
1.2 lb
Lifting Capability
For Lifting
Product Type
General Purpose Utility Rope
Spliceability
Spliceable
Core Material
Nylon
Cover Material
Nylon
End Type
Plain
Core Type
Strand Core
Core Strand Count
4
Breaking Strength
2,788 lbf
Rope Format
Bag

Description

Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 50 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Orange, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.