Zoro Homepage

Gen. Purp. Utility Rope, 7mm Dia.x50'L

  • Mfr # AN70200015

  • Zoro # G601252935


product price: $41.99
/ea

Key Features

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN70200015
Zoro #
G601252935
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
50 ft
Rope Diameter
17/64 in
Overall Length
50 ft
Diameter
7 mm

Details

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Accessory Cord
Color
Desert Camo
Min. Breaking Strength (MBS)
2788 lb
Tensile Strength
2,788 lb
Standards
EN 564
Package Type
Bag
Rope Core
Yes
Core Type
Strand Core
Rope Format
Bag
Product Type
General Purpose Utility Rope
Spliceability
Spliceable
End Type
Plain
Lifting Capability
For Lifting
Core Material
Nylon
Cover Material
Nylon
Core Strand Count
4
Breaking Strength
2,788 lbf
Weight
1.2 lb

Description

Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 50 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Desert Camo, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.