Zoro Homepage

Gunnison 33-1/2In Undermount Single-Bowl Kitchen Sink In Matte Black

  • Mfr # 34287-CM1

  • Zoro # G314539163


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33.5 in
Body Material
Neoroc Composite
Finish
Matte Black
Overall Width
18.31 in
Bowl Depth
10.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34287-CM1
Zoro #
G314539163
UPC #
195711171870
Country of Origin
Unknown

Dimensions

Overall Length
33.5 in
Overall Width
18.31 in
Bowl Depth
10.13 in

Details

Body Material
Neoroc Composite
Finish
Matte Black
Color
Black

Description

With soft curves, the Gunnison undermount single-bowl kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Gunnison is made of a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, this composite material resists scratches, stains, and fading and is highly heat- and impact-resistant.


  • • 36" minimum base cabinet width
  • • Single bowl
  • • 9-1/2" (241 mm) depth provides generous workspace
  • • Offset drain increases workspace in the sink and storage space underneath
  • • Matte finish offers rich, dimensional color
  • • Includes installation hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.