
HMS Autolock Carabiner
Mfr # 100042
Zoro # G113326568
product price: $25.99
/eaKey Features
Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100042
Zoro #
G113326568
UPC #
846604052447
Country of Origin
Taiwan, Province of China
Details
Item
Carabiner
Material
Aluminium
Description
The HMS shape increases the gate opening and provides a large, smooth rope running surface for secure belaying and rappelling. The HMS design features a wide bell to allow for knots and multiple ropes, perfect for belay stations and anchors. Keylock nose eliminates snagging for easy clipping. Each carabiner is serialized with a data matrix that is scannable-enabled for track and trace capability. Major Axis Strength: 24kN, Minor Axis Strength: 8kN, Gate open: 6kN, Length: 4.3 109mm, Width: 2.44 62mm, Weight: 3 oz. 84g. Certified to EN362.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.