Shop STERLING HVAC

Natural Gas Unit Heater, 200,000 BtuH Input

  • Mfr # 11HU200A1NS1110B
  • Zoro # G9082900

product price: 
$
4,767.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
200,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
192,000
Gas Connection
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11HU200A1NS1110B
Zoro #
G9082900
UPC #
700202000777
Country of Origin
United States
BtuH Input
200,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
192,000
Gas Connection
1/2 in
Fan Type
Propeller
Air Flow
3,232 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
17.6 A
Hz
60 Hz
Vent
Power
O.C. Mounting
38 in
Heater Voltage
115 V AC
Primary Heat Exchanger Material
Tri-Metal, Stainless Steel, Brass, Aluminum
Air Temp. Rise
55 Degrees F
Ignition System
Direct Spark
Standards
ETL, ETLc Certified
Drive Type
Direct
Green Environmental Attribute
Commercial Gas Heater Has Thermal Efficiency Rating = 0.90
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Heat Exchanger Gauge
20 ga
Thermostat Included
No
Heat Exchanger Material
Stainless Steel
Phase
1
Thermal Efficiency Rating
96%
Off Center Mounting
38 in
Motor Type
PSC
Heat Output
192,000 BtuH
Gas Connection Type
NPT, Male
Heating Capacity Input
200,000 BtuH
Heating Method
Fan Forced
Product Type
High-Efficiency Unit Heater
Motor Speed
1,500 RPM
Vent Type
Power
Air Temperature Rise
55 Degrees F
Maximum Amperage
17.6 A
Fuel Type
Natural Gas
Includes
Adjustable Louvers
Mounting Location
Ceiling
Heating Capacity Output
192,000 BtuH
Features
Furnace Type-Right Side Access, Direct Spark Gas Control-Modulating W/Outside Air Reset (Master)
Frequency
60 Hz
Ignition Type
Direct Spark
Profile Type
Standard
Air Flow Direction
Horizontal

Dimensions

Height
18 3/4 in
Indoor Air Discharge Height
15 7/8 in
Flue Dia.
3 in
Burner Air Inlet Size
3 in
Width
54 13/16 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Indoor Air Discharge Width
26 in
Depth
42 in
Fan Diameter
16 in
Flue Diameter
3 in
Mounting Hole Diameter
3/4 in
Overall Depth
42 in
Overall Dimensions - H x W x D
18 3/4 in x 54 13/16 in x 42 in
Overall Height
18 3/4 in
Mounting Height
8 ft to 20 ft
Overall Width
54 13/16 in
Gas Connection Size
1/2 in
Fits Chest Size
Furnace Type-Right Side Access, Direct Spark Gas Control-Modulating W/Outside Air Reset (Master)

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 200,000, BtuH Output 192,000, 3,232 cfm Air Flow, 17.6 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 3 in, O.C. Mounting 38 in, Height 18 3/4 in, Width 54 13/16 in, Depth 42 in, Indoor Air Discharge Height 15 7/8 in, Indoor Air Discharge Width 26 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 55 Degrees F, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.