Zoro Homepage

Kitchen Faucet Assembly

  • Mfr # 1481272-VS

  • Zoro # G108582528


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Stainless
Length (In.)
2.54 in
Width
10.54 in
Height
15.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1481272-VS
Zoro #
G108582528
UPC #
885612982858
Country of Origin
Unknown

Dimensions

Length (In.)
2.54 in
Width
10.54 in
Height
15.378 in

Details

Finish
Vibrant Stainless

Description


Genuine Sterling part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.