Ludington Rite-Temp Bath And Shower Faucet Trim Set, Without Showerhead In Vibrant Brushed Nickel
- Mfr # TLS27375-4-BN
- Zoro # G814595201
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Length
5.94 in
Width (In.)
6.19 in
Depth (In.)
6.19 in
Color
Vibrant Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLS27375-4-BN
- Zoro #
- G814595201
- UPC #
- 195711169204
- Country of Origin
- Unknown
- Finish
- Vibrant Brushed Nickel
- Color
- Vibrant Brushed Nickel
Dimensions
- Length
- 5.94 in
- Width (In.)
- 6.19 in
- Depth (In.)
- 6.19 in
Description
STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Ludington bathroom faucet collection combines traditional styling and vintage elements for an industrial look.
- • A single handle controls both on/off activation and temperature setting
- • Antiscald protection
- • 5-1/16" (129 mm) diverter bath spout with slip-fit connection
- • Box includes: Shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2" slip-fit connection
- • Coordinates with other products in the Ludington collection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.