
Ludington Rite-Temp Shower Faucet Trim Set, Without Showerhead In Polished Chrome (Discontinued)
- Mfr # TLS27370-4-CP
- Zoro # G914595217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS27370-4-CP
Zoro #
G914595217
UPC #
195711169211
Country of Origin
Unknown
Dimensions
Length
5.19 in
Depth (In.)
6.19 in
Width (In.)
6.19 in
Details
Finish
Polished Chrome
Color
Polished Chrome
Description
STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Ludington bathroom faucet collection combines traditional styling and vintage elements for an industrial look.
- • A single handle controls both on/off activation and temperature setting
- • Antiscald protection
- • Box includes: Shower arm and flange, faceplate with lever handle
- • Coordinates with other products in the Ludington collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.