Zoro Homepage

Ludington Rite-Temp Valve Trim In Polished Chrome

  • Mfr # TS33595-4-CP

  • Zoro # G114595192


product price: $57.35
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
4.06 in
Width (In.)
6.19 in
Depth (In.)
6.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS33595-4-CP
Zoro #
G114595192
UPC #
195711169273
Country of Origin
Unknown

Dimensions

Length
4.06 in
Width (In.)
6.19 in
Depth (In.)
6.19 in

Details

Finish
Polished Chrome
Color
Polished Chrome

Description

STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Ludington bathroom faucet collection combines traditional styling and vintage elements for an industrial look.


  • • A single handle controls both on/off activation and temperature setting
  • • Antiscald protection
  • • Coordinates with other products in the Ludington collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.