Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mcallister 32X18X8 Uc Dbl Basin Sink

  • Mfr # 11406-PC-NA

  • Zoro # G708442901


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.25 in
Overall Width
24.125 in
Overall Height
10.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11406-PC-NA
Zoro #
G708442901
UPC #
885612910851
Country of Origin
Unknown

Dimensions

Overall Length
35.25 in
Overall Width
24.125 in
Overall Height
10.688 in

Description


Double Basin
  • •Undercounter installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.