
Mcallister 32X21X8 Uc Offset Sink
Mfr # F11409-L-NA
Zoro # G101940189
product price: $215.99
/eaSold in multiples of 40 for $8,639.60
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Body Material
Stainless Steel
Overall Length
31-3/4 in
Overall Width
Left Basin: 18 in; Right Basin: 20-3/4 in
Overall Height
8 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F11409-L-NA
Zoro #
G101940189
UPC #
650531807489
Country of Origin
Unknown
Dimensions
Overall Length
31-3/4 in
Overall Width
Left Basin: 18 in; Right Basin: 20-3/4 in
Overall Height
8 in
Details
Body Material
Stainless Steel
ADA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.