Medley Rite-Temp Bath And Shower Trim Set, Without Showerhead In Matte Black

  • Mfr # TLS27377-4-BL

  • Zoro # G214595207


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Length
6.06 in
Depth (In.)
6 in
Color
Black
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS27377-4-BL
Zoro #
G214595207
UPC #
195711169150
Country of Origin
Unknown

Dimensions

Length
6.06 in
Depth (In.)
6 in
Width (In.)
6 in

Details

Finish
Matte Black
Color
Black

Description

STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Medley bathroom faucet collection adds a contemporary feel to a classic style for a versatile addition to any bathroom space.


  • • A single handle controls both on/off activation and temperature setting
  • • Antiscald protection
  • • 5-1/16" (129 mm) diverter bath spout with slip-fit connection
  • • Box includes: Shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2" slip-fit connection
  • • Coordinates with other products in the Medley collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.