Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medley Rite-Temp Shower Trim Set, Without Showerhead In Polished Chrome

  • Mfr # TLS27372-4-CP

  • Zoro # G214595221


product price: $63.99
/ea

Key Features

Width (In.)
6 in
Length
5.19 in
Color
Polished Chrome
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS27372-4-CP
Zoro #
G214595221
UPC #
195711169167
Country of Origin
Unknown

Dimensions

Width (In.)
6 in
Length
5.19 in
Depth (In.)
6 in

Details

Finish
Polished Chrome
Color
Polished Chrome

Description

STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Medley bathroom faucet collection adds a contemporary feel to a classic style for a versatile addition to any bathroom space.


  • • A single handle controls both on/off activation and temperature setting
  • • Antiscald protection
  • • Coordinates with other products in the Medley collection
  • • Box includes: Shower arm and flange, faceplate with lever handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.