
Medley Rite-Temp Shower Trim Set, Without Showerhead In Vibrant Brushed Nickel
Mfr # TLS27372-4-BN
Zoro # G114595185
product price: $92.95
/ea
Free Shipping & Returns
Key Features
Length
5.19 in
Width (In.)
6 in
Depth (In.)
6 in
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS27372-4-BN
Zoro #
G114595185
UPC #
195711169174
Country of Origin
Unknown
Dimensions
Length
5.19 in
Width (In.)
6 in
Depth (In.)
6 in
Details
Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Description
STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Medley bathroom faucet collection adds a contemporary feel to a classic style for a versatile addition to any bathroom space.
- • A single handle controls both on/off activation and temperature setting
- • Antiscald protection
- • Coordinates with other products in the Medley collection
- • Box includes: Shower arm and flange, faceplate with lever handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.