Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medley Rite-Temp Valve Trim In Matte Black

  • Mfr # TS33594-4-BL

  • Zoro # G714595226


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Width (In.)
6 in
Depth (In.)
6 in
Color
Black
Length
4.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS33594-4-BL
Zoro #
G714595226
UPC #
195711169266
Country of Origin
Unknown

Dimensions

Width (In.)
6 in
Depth (In.)
6 in
Length
4.56 in

Details

Finish
Matte Black
Color
Black

Description

Bring a sleek, simple design to the bathroom with Medley faucets and accessories. This Medley shower valve trim is outfitted with a single lever handle for easy control of water temperature. STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence.
  • • A single handle controls both on/off activation and temperature setting
  • • Antiscald protection
  • • Coordinates with other products in the Medley collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.