Zoro Homepage

Modesto Rd Lav-1H Kwh

  • Mfr # 441901-0

  • Zoro # G101940387


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
19 in
Overall Width
19 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441901-0
Zoro #
G101940387
UPC #
87206315459
Country of Origin
Unknown

Dimensions

Overall Length
19 in
Overall Width
19 in
Overall Height
8 in
Bowl Depth
8 in

Details

Body Material
Vitreous China
Color
White
ADA Compliant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.