Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OH Autolock Carabiner

  • Mfr # 100041

  • Zoro # G313326573


product price: $26.15
/ea

Key Features

Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100041
Zoro #
G313326573
UPC #
846604052423
Country of Origin
Taiwan, Province of China

Details

Item
Carabiner
Material
Aluminium

Description

This lightweight aluminum oval-shaped carabiner features a key lock nose design to eliminate snagging, which ensures hassle-free clipping. Each carabiner is serialized with a data matrix that is scannable-enabled for track and trace capability. Major Axis Strength: 24kN, Minor Axis Strength: 8kN, Gate open: 7kN. Length: 4.3 109mm, Width: 2.44 62mm, Weight: 3 oz. 84g. Certified to EN362.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.