Zoro Homepage

Oval Drop-In/Under-Mount Bathroom/Bar Sink

  • Mfr # S1201-0

  • Zoro # G4753656


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
16-3/4 in
Overall Width
11-3/4 in
Overall Height
5-1/2 in
Bowl Depth
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1201-0
Zoro #
G4753656
UPC #
87206034633
Country of Origin
United States

Dimensions

Overall Length
16-3/4 in
Overall Width
11-3/4 in
Overall Height
5-1/2 in
Bowl Depth
5-1/2 in

Details

Body Material
Stainless Steel

Description

Add an eye-catching touch of elegance to your bathroom or entertainment area with an oval stainless steel sink. Designed to match a variety of room styles, stainless steel gives you the freedom to go bold or choose a more understated look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.