This item is Discontinued.

This item is Discontinued.
Premium Futura New Page Digital Cover Paper, 96 Bright, 80 lb Bond Weight, 8.5 x 11, White, 1500PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
389584V
Zoro #
G915509718
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Paper Weight
80 lb
Grade
300 gsm
Color
White
Total Number of Sheets
1500
Finish
Glossy
For Use With
Copiers, Laser Printers
Item
Cover Paper
Brightness
96
Recycled Content
0%
Description
Create high-quality materials with Sterling Premium Futura New Page Digital Cover Paper and leave the best possible impression. These fresh, beautiful sheets feature clean, balanced, true-white shading that ensures print-color accuracy. Ideal for important reports, marketing/advertising collateral pieces, direct mailings, greeting cards, posters and more, each sheet's premium print surface and excellent surface consistency deliver flawless press performance and the highest quality reproduction results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.