Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Rope, 1/2" Dia. x 200' L, 1,010 lb

  • Mfr # T12DBAA061

  • Zoro # G501252905


product price: $1,567.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
24
Rope Length
200 ft
Working Load Limit
1,011 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12DBAA061
Zoro #
G501252905
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
200 ft
Rope Diameter
1/2 in
Overall Length
200 ft
Diameter
1/2 in

Details

Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
24
Working Load Limit
1,011 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Heat Resistant Rescue Rope
Color
Natural
Tensile Strength
10,116 lb
Min. Breaking Strength (MBS)
10,116 lb
Standards
NFPA 2500 (1983)
Rope Core
Yes
Package Type
Bag
Elongation at 300 lb.
1 %
Lifting Capability
For Lifting
Spliceability
Spliceable
Core Strand Count
1
Product Type
Rescue Rope
Core Type
Strand Core
Resistance Properties
Abrasion-Resistant, Heat-Resistant
Rope Format
Bag
Weight
12.2 lb
Breaking Strength
10,116 lbf
End Type
Plain
Cover Material
Aramid
Elongation @ 300 lb
0.8 %
Core Material
Aramid

Description

Rope Item Static Rope, Rope Diameter 1/2 in, Rope Material Technora(R), Rope Strand Count 24, Rope Length 200 ft, Working Load Limit 1,011 lb, Rope Construction Double Braid, Tensile Strength 10,116 lb, Rope Core Yes, Natural, Min. Breaking Strength (MBS) 10,116 lb, Rope Type Static, Elongation at 300 lb. 1 Percent, Package Type Bag, Standards NFPA 1983

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.