Zoro Homepage

Rescue Rope, 3/8" Dia. x 200' L, 595 lb

  • Mfr # P105190061

  • Zoro # G301252907


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Rope Item
HTP Static Rope
Rope Material
Polyester
Rope Strand Count
40
Working Load Limit
597 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P105190061
Zoro #
G301252907
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
200 ft
Rope Diameter
3/8 in
Diameter
3/8 in
Overall Length
200 ft

Details

Rope Item
HTP Static Rope
Rope Material
Polyester
Rope Strand Count
40
Working Load Limit
597 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
Neon Green
Tensile Strength
5,979 lb
Rope Core
Yes
Min. Breaking Strength (MBS)
5979 lb
Standards
NFPA 2500
Package Type
Bag
Elongation at 10% MBS
2.8 %
Elongation at 300 lb.
1.4 %
Elongation @ 10% Minimum Breaking Strength
3 %
Core Type
Strand Core
Product Type
Rescue Rope
Core Material
Polyester
Elongation @ 300 lb
1.8 %
Weight
11.8 lb
Cover Material
Polyester
End Type
Plain
Breaking Strength
5,979 lbf
Core Strand Count
7
Lifting Capability
For Lifting
Spliceability
Spliceable
Rope Format
Bag

Description

Rope Item HTP Static Rope, Rope Diameter 3/8 in, Rope Material Polyester, Rope Strand Count 40, Rope Length 200 ft, Working Load Limit 597 lb, Rope Construction Kernmantle, Tensile Strength 5,979 lb, Rope Core Yes, Neon Green, Min. Breaking Strength (MBS) 5979 lb, Rope Type Static, Elongation at 300 lb. 1.4 Percent, Package Type Bag, Elongation at 10 Percent MBS 2.8 Percent, Standards NFPA 1983

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.