Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Rope, 7/16" Dia. x 100' L, 955 lb

  • Mfr # T11AA04031

  • Zoro # G501253018


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
44
Working Load Limit
957 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11AA04031
Zoro #
G501253018
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
100 ft
Rope Diameter
7/16 in
Overall Length
100 ft
Diameter
7/16 in

Details

Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
44
Working Load Limit
957 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Heat Resistant Rescue Rope
Color
Black Tracer
Tensile Strength
9,576 lb
Min. Breaking Strength (MBS)
9576 lb
Package Type
Bag
Rope Core
Yes
Elongation at 300 lb.
1.1 %
Standards
ASTM F 2621-2012, NFPA 1983, UL
Breaking Strength
9,576 lbf
Weight
11.8 lb
Product Type
Rescue Rope
Core Type
Strand Core
Rope Format
Bag
Elongation @ 300 lb
1.1 %
End Type
Plain
Core Strand Count
1
Spliceability
Spliceable
Resistance Properties
Cut-Resistant, Heat-Resistant
Cover Material
Aramid
Lifting Capability
For Lifting
Core Material
Aramid

Description

Rope Item Static Rope, Rope Diameter 7/16 in, Rope Material Technora(R), Rope Strand Count 44, Rope Length 100 ft, Working Load Limit 957 lb, Rope Construction Double Braid, Tensile Strength 9,576 lb, Rope Core Yes, Black Tracer, Min. Breaking Strength (MBS) 9576 lb, Rope Type Static, Elongation at 300 lb. 1.1 Percent, Package Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.