Rigging/Climbing Rope, 5/8" Dia. x 200' L
Mfr # AT170090061
Zoro # G001252955
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,940 lb
Rope Construction
Double Braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT170090061
Zoro #
G001252955
UPC #
-
Country of Origin
United States
Dimensions
Rope Length
200 ft
Rope Diameter
5/8 in
Overall Length
200 ft
Diameter
5/8 in
Description
Rope Item Rigging Line, Rope Diameter 5/8 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 200 ft, Working Load Limit 1,940 lb, Rope Construction Double Braid, Tensile Strength 19,400 lb, Rope Core Yes, Yellow, Rope Type Dynamic, Elongation at 300 lb. 0.4 Percent, Package Type Bag, Elongation at 10 Percent MBS 4.5 Percent, Standards ANSI Z133
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.