Zoro Homepage

Rigging/Climbing Rope, 11/32"Dia.x200'L

  • Mfr # P090000061

  • Zoro # G101252909


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Rope Item
HTP Static Rope
Rope Material
Polyester
Rope Strand Count
32
Working Load Limit
449 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P090000061
Zoro #
G101252909
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
200 ft
Rope Diameter
11/32 in
Overall Length
200 ft
Diameter
11/32 in

Details

Rope Item
HTP Static Rope
Rope Material
Polyester
Rope Strand Count
32
Working Load Limit
449 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
White
Elongation at 300 lb.
1.6 %
Tensile Strength
4,496 lb
Rope Core
Yes
Elongation at 10% MBS
2 %
Package Type
Bag
Min. Breaking Strength (MBS)
4496 lb
Core Strand Count
9
Lifting Capability
For Lifting
Core Type
Strand Core
Breaking Strength
4,496 lbf
Weight
8.8 lb
Elongation @ 10% Minimum Breaking Strength
2 %
End Type
Plain
Spliceability
Spliceable
Elongation @ 300 lb
1.6 %
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Cover Material
Polyester
Core Material
Polyester

Description

Rope Item HTP Static Rope, Rope Diameter 11/32 in, Rope Material Polyester, Rope Strand Count 32, Rope Length 200 ft, Working Load Limit 449 lb, Rope Construction Kernmantle, Tensile Strength 4,496 lb, Rope Core Yes, White, Min. Breaking Strength (MBS) 4496 lb, Rope Type Static, Elongation at 300 lb. 1.6 Percent, Package Type Bag, Elongation at 10 Percent MBS 2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.