Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 11/32"Dia.x300'L

  • Mfr # P090000092

  • Zoro # G501252967


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Rope Item
HTP Static Rope
Rope Material
Polyester
Rope Strand Count
32
Working Load Limit
449 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P090000092
Zoro #
G501252967
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
300 ft
Rope Diameter
11/32 in
Overall Length
300 ft
Diameter
11/32 in

Details

Rope Item
HTP Static Rope
Rope Material
Polyester
Rope Strand Count
32
Working Load Limit
449 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
White
Elongation at 300 lb.
1.6 %
Package Type
Bag
Tensile Strength
4,496 lb
Elongation at 10% MBS
2 %
Min. Breaking Strength (MBS)
4496 lb
Rope Core
Yes
Core Type
Strand Core
Elongation @ 300 lb
1.6 %
Rope Format
Bag
Core Strand Count
9
Core Material
Polyester
Weight
14.6 lb
Product Type
Rigging and Climbing Rope
Lifting Capability
For Lifting
Cover Material
Polyester
Elongation @ 10% Minimum Breaking Strength
2 %
Spliceability
Spliceable
Breaking Strength
4,496 lbf
End Type
Plain

Description

Rope Item HTP Static Rope, Rope Diameter 11/32 in, Rope Material Polyester, Rope Strand Count 32, Rope Length 300 ft, Working Load Limit 449 lb, Rope Construction Kernmantle, Tensile Strength 4,496 lb, Rope Core Yes, White, Min. Breaking Strength (MBS) 4496 lb, Rope Type Static, Elongation at 300 lb. 1.6 Percent, Package Type Bag, Elongation at 10 Percent MBS 2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.