Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 1/2" Dia. x 150' L

  • Mfr # AC125070046

  • Zoro # G301253027


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Arbor Climbing Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Working Load Limit
719 lb
Rope Construction
Double Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC125070046
Zoro #
G301253027
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
150 ft
Rope Diameter
1/2 in
Diameter
1/2 in
Overall Length
150 ft

Details

Rope Item
Arbor Climbing Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Working Load Limit
719 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Climbing Line
Color
Orange
Elongation at 10% MBS
4.2 %
Rope Core
Yes
Standards
ANSI Z133, EN 1891 Type A
Package Type
Bag
Elongation at 300 lb.
1.7 %
Tensile Strength
7,193 lb
Min. Breaking Strength (MBS)
7193 lb
Elongation @ 10% Minimum Breaking Strength
4.2 %
Spliceability
Spliceable
Lifting Capability
For Lifting
Product Type
Rigging and Climbing Rope
Breaking Strength
7,193 lbf
End Type
Plain
Core Material
Nylon
Core Type
Braided Core
Elongation @ 300 lb
1.7 %
Core Strand Count
1
Cover Material
Polyester
Weight
9.6 lb
Rope Format
Bag

Description

Rope Item Arbor Climbing Line, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 24, Rope Length 150 ft, Working Load Limit 719 lb, Rope Construction Double Braid, Tensile Strength 7,193 lb, Rope Core Yes, Orange, Min. Breaking Strength (MBS) 7193 lb, Rope Type Dynamic, Elongation at 300 lb. 1.7 Percent, Package Type Bag, Elongation at 10 Percent MBS 4.2 Percent, Standards ANSI Z133, EN 1891 Type A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.