Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 1/2" Dia. x 150' L

  • Mfr # T12AN046

  • Zoro # G101252930


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
48
Working Load Limit
1,018 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12AN046
Zoro #
G101252930
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
150 ft
Rope Diameter
1/2 in
Diameter
1/2 in
Overall Length
150 ft

Details

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
48
Working Load Limit
1,018 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Heat Resistant Rescue Rope
Color
Black; Red
Package Type
Bag
Elongation at 300 lb.
2.1 %
Tensile Strength
10,183 lb
Rope Core
Yes
Min. Breaking Strength (MBS)
10,183 lb
Core Strand Count
16
Cover Material
Aramid
Lifting Capability
For Lifting
Product Type
Rigging and Climbing Rope
End Type
Plain
Rope Format
Bag
Weight
9.8 lb
Breaking Strength
10,183 lbf
Core Material
Nylon
Resistance Properties
Heat-Resistant
Core Type
Strand Core
Elongation @ 300 lb
2.1 %
Spliceability
Spliceable

Description

Rope Item Aramid Static Rope, Rope Diameter 1/2 in, Rope Material Nylon; Technora(R), Rope Strand Count 48, Rope Length 150 ft, Working Load Limit 1,018 lb, Rope Construction Kernmantle, Tensile Strength 10,183 lb, Rope Core Yes, Black; Red, Min. Breaking Strength (MBS) 10,183 lb, Rope Type Dynamic, Elongation at 300 lb. 2.1 Percent, Package Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.