Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 1/2" Dia. x 300' L

  • Mfr # T12AN092

  • Zoro # G801252957


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
48
Working Load Limit
1,018 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12AN092
Zoro #
G801252957
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
300 ft
Rope Diameter
1/2 in
Overall Length
300 ft
Diameter
1/2 in

Details

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
48
Working Load Limit
1,018 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Heat Resistant Rescue Rope
Color
Black; Red
Min. Breaking Strength (MBS)
10,183 lb
Package Type
Bag
Tensile Strength
10,183 lb
Rope Core
Yes
Elongation at 300 lb.
2.1 %
Breaking Strength
10,183 lbf
Cover Material
Aramid
Rope Format
Bag
Elongation @ 300 lb
2.1 %
Core Strand Count
16
Product Type
Rigging and Climbing Rope
Lifting Capability
For Lifting
Resistance Properties
Heat-Resistant
Spliceability
Spliceable
End Type
Plain
Weight
16.2 lb
Core Type
Strand Core
Core Material
Nylon

Description

Rope Item Aramid Static Rope, Rope Diameter 1/2 in, Rope Material Nylon; Technora(R), Rope Strand Count 48, Rope Length 300 ft, Working Load Limit 1,018 lb, Rope Construction Kernmantle, Tensile Strength 10,183 lb, Rope Core Yes, Black; Red, Min. Breaking Strength (MBS) 10,183 lb, Rope Type Dynamic, Elongation at 300 lb. 2.1 Percent, Package Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.