Zoro Homepage

Rigging/Climbing Rope, 1/2" Dia. x 600' L

  • Mfr # AC125070183

  • Zoro # G201253035


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Arbor Climbing Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Rope Length
600 ft
Working Load Limit
719 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC125070183
Zoro #
G201253035
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
600 ft
Rope Diameter
1/2 in
Diameter
1/2 in
Overall Length
600 ft

Description

Rope Item Arbor Climbing Line, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 24, Rope Length 600 ft, Working Load Limit 719 lb, Rope Construction Double Braid, Tensile Strength 7,193 lb, Rope Core Yes, Orange, Min. Breaking Strength (MBS) 7193 lb, Rope Type Dynamic, Elongation at 300 lb. 1.7 Percent, Package Type Spool, Elongation at 10 Percent MBS 4.2 Percent, Standards ANSI Z133, EN 1891 Type A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.