Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 1/2" Dia. x 600' L

  • Mfr # AT130190183

  • Zoro # G601252966


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Rope Length
600 ft
Working Load Limit
1,150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT130190183
Zoro #
G601252966
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
600 ft
Rope Diameter
1/2 in
Diameter
6 mm
Overall Length
600 ft

Details

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,150 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging Line
Color
Neon Green
Elongation at 10% MBS
4.1 %
Tensile Strength
11,500 lb
Rope Core
Yes
Elongation at 300 lb.
0.9 %
Standards
ANSI Z133
Package Type
Spool
Lifting Capability
For Lifting
Breaking Strength
11,500 lbf
End Type
Plain
Core Type
Braided Core
Core Strand Count
1
Elongation @ 300 lb
0.9 %
Weight
57 lb
Core Material
Polyester
Cover Material
Polyester
Rope Format
Spool
Elongation @ 10% Minimum Breaking Strength
4.1 %
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope

Description

Rope Item Rigging Line, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 600 ft, Working Load Limit 1,150 lb, Rope Construction Double Braid, Tensile Strength 11,500 lb, Rope Core Yes, Neon Green, Rope Type Dynamic, Elongation at 300 lb. 0.9 Percent, Package Type Spool, Elongation at 10 Percent MBS 4.1 Percent, Standards ANSI Z133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.