Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 5/8" Dia. x 150' L

  • Mfr # AT170090046

  • Zoro # G801252803


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,940 lb
Rope Construction
Double Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT170090046
Zoro #
G801252803
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
150 ft
Rope Diameter
5/8 in
Overall Length
150 ft
Diameter
5/8 in

Details

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,940 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging Line
Color
Yellow
Elongation at 10% MBS
4.5 %
Rope Core
Yes
Standards
ANSI Z133
Elongation at 300 lb.
0.4 %
Package Type
Bag
Tensile Strength
19,400 lb
Weight
11 lb
End Type
Plain
Rope Format
Bag
Core Material
Nylon
Spliceability
Spliceable
Core Strand Count
1
Breaking Strength
19,400 lbf
Lifting Capability
For Lifting
Elongation @ 10% Minimum Breaking Strength
2 %
Elongation @ 300 lb
0.4 %
Core Type
Braided Core
Product Type
Rigging and Climbing Rope
Cover Material
Polyester

Description

Rope Item Rigging Line, Rope Diameter 5/8 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 150 ft, Working Load Limit 1,940 lb, Rope Construction Double Braid, Tensile Strength 19,400 lb, Rope Core Yes, Yellow, Rope Type Dynamic, Elongation at 300 lb. 0.4 Percent, Package Type Bag, Elongation at 10 Percent MBS 4.5 Percent, Standards ANSI Z133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.