Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 7/16"Dia.x150'L

  • Mfr # T11AN046

  • Zoro # G101252985


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
44
Working Load Limit
901 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11AN046
Zoro #
G101252985
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
150 ft
Rope Diameter
7/16 in
Diameter
7/16 in
Overall Length
150 ft

Details

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
44
Working Load Limit
901 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Heat Resistant Rescue Rope
Color
Neon Green; Orange
Rope Core
Yes
Tensile Strength
9,014 lb
Package Type
Bag
Elongation at 300 lb.
4.1 %
Min. Breaking Strength (MBS)
9014 lb
Standards
NFPA 2500
End Type
Plain
Cover Material
Aramid
Product Type
Rigging and Climbing Rope
Lifting Capability
For Lifting
Weight
9.3 lb
Rope Format
Bag
Core Material
Nylon
Resistance Properties
Heat-Resistant
Core Type
Strand Core
Breaking Strength
9,014 lbf
Core Strand Count
12
Elongation @ 300 lb
3.6 %
Spliceability
Spliceable

Description

Rope Item Aramid Static Rope, Rope Diameter 7/16 in, Rope Material Nylon; Technora(R), Rope Strand Count 44, Rope Length 150 ft, Working Load Limit 901 lb, Rope Construction Kernmantle, Tensile Strength 9,014 lb, Rope Core Yes, Neon Green; Orange, Min. Breaking Strength (MBS) 9014 lb, Rope Type Dynamic, Elongation at 300 lb. 4.1 Percent, Package Type Bag, Standards EN 1891 Type A, NFPA 1983

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.