Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging/Climbing Rope, 7/16"Dia.x150'L

  • Mfr # T11AN06046

  • Zoro # G901253014


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
44
Working Load Limit
901 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11AN06046
Zoro #
G901253014
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
150 ft
Rope Diameter
7/16 in
Overall Length
150 ft
Diameter
7/16 in

Details

Rope Item
Aramid Static Rope
Rope Material
Nylon; Technora(R)
Rope Strand Count
44
Working Load Limit
901 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Heat Resistant Rescue Rope
Color
Black; Blue
Rope Core
Yes
Tensile Strength
9,014 lb
Min. Breaking Strength (MBS)
9014 lb
Elongation at 300 lb.
4.1 %
Standards
NFPA 2500
Package Type
Bag
Core Strand Count
12
Weight
9.3 lb
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Elongation @ 300 lb
3.6 %
Core Type
Strand Core
Lifting Capability
For Lifting
Cover Material
Aramid
Resistance Properties
Heat-Resistant
Core Material
Nylon
End Type
Plain
Spliceability
Spliceable
Breaking Strength
9,014 lbf

Description

Rope Item Aramid Static Rope, Rope Diameter 7/16 in, Rope Material Nylon; Technora(R), Rope Strand Count 44, Rope Length 150 ft, Working Load Limit 901 lb, Rope Construction Kernmantle, Tensile Strength 9,014 lb, Rope Core Yes, Black; Blue, Min. Breaking Strength (MBS) 9014 lb, Rope Type Dynamic, Elongation at 300 lb. 4.1 Percent, Package Type Bag, Standards EN 1891 Type A, NFPA 1983

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.