
ATLAS Rigging Line 1/2 in. 600 ft. Neon Green
Mfr # ATLAS12-NG-600-NS
Zoro # G504077888
product price:Â $865.99
/ea
Free Shipping & Returns
Key Features
Rope Dia.
1/2" (13mm)
Rope Material
Nylon/Polyester
Rope Strand Count
32
Rope Type
Rigging or Winch
Color
Neon Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATLAS12-NG-600-NS
Zoro #
G504077888
UPC #
846604040918
Country of Origin
United States
Dimensions
Rope Dia.
1/2" (13mm)
Rope Length
600 ft.
Size (In.)
600 ft.
Details
Rope Material
Nylon/Polyester
Rope Strand Count
32
Rope Type
Rigging or Winch
Item
Rigging Rope
Color
Neon Green
Application
Arborist rigging jobs
Tensile Strength
10,800 lbs. (48kN)
Elongation at 10% MBS
4.1% at 10% MBS
Description
This 1/2 in. Atlas rigging line is the workhorse of the Sterling arbor rigging lines, offering a perfect line for standard-duty rigging. The Atlas has a redesigned double-braid 32 strand construction that provides a huge increase in overall strength, while lowering the static elongation, but still allowing the rope to absorb impact forces and limiting peak forces when catching wood in negative rigging applications. The tightly woven polyester sheath resists picking and protects the core without sacrificing handling. Diameter: 13mm, 1/2 in. Weight 7.9 lbs/100 ft, Elongation 4.1% at 10% MBS , ABS Rating: 10,800 lbs., ABS Rating: 48.0 kN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.