Shop STERLING ROPE
See all product information
Create Account
Rope Bag, Gray, Polyester
- Mfr # MDBAGROPE3GY17
- Zoro # G416608101
product price:Â
$
50.35
/ea
Key Features
Color
Gray
Overall Diameter
10 in
Features
Rope Tie-Off
Overall Height
14 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDBAGROPE3GY17
- Zoro #
- G416608101
- UPC #
- 846604053475
- Country of Origin
- Indonesia
- Item
- Rope Bag
- Color
- Gray
- Features
- Rope Tie-Off
- Material
- Polyester
- Product Type
- Rope Bag
- Shell Material
- Polyester
- Wire Color
- Gray
- Traction Material
- Polyester
Dimensions
- Overall Diameter
- 10 in
- Overall Height
- 14 in
- Fits Chest Size
- Rope Tie-Off
Description
Rope Bag, 17L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.