Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Rope, Nylon, 3/8 In. dia., 150 ft. L

  • Mfr # SS095060046

  • Zoro # G8525921


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rescue Rope
Rope Dia.
3/8 in
Rope Material
Nylon
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS095060046
Zoro #
G8525921
UPC #
846604007454
Country of Origin
United States

Dimensions

Rope Dia.
3/8 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
3/8 in
Length (In.)
1800 in
Diameter
3/8 in
Overall Length
150 ft

Details

Rope Sub-Category
Arborist
Rope Item
Rescue Rope
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
582 lb
Rope Construction
Kernmantle
Rope Core Strand Count
0
Rope Type
Static
Item
Fall Protection Rope
Color
Blue
Standards
NFPA 2500
Elongation at 10% MBS
6 %
Package Type
Bag
Carrying Weight
62.5 g/m
Min. Breaking Strength (MBS)
23.0 kN
Rope Application
Rescue Rope
Tensile Strength
5,170 lb
Rope Core
Yes
Elongation at 300 lb.
3.6 %
Core Strand Count
7
Core Material
Nylon
Product Type
General Purpose Utility Rope
Rope Format
Bag
Elongation @ 300 lb
3.1 %
Lifting Capability
For Lifting
Breaking Strength
5,170 lbf
Weight
6.4 lb
Elongation @ 10% Minimum Breaking Strength
6 %
Spliceability
Spliceable
Core Type
Strand Core
Cover Material
Nylon
End Type
Plain

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 5,170 lbf, Working Load Limit 580 lb, Rope Construction Kernmantle, Diameter 3/8 in, Overall Length 150 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 6 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 7, End Type Plain, Elongation @ 300 lb 3.1 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.