Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Rope, PES, 3/8 In. dia., 150 ft. L

  • Mfr # P105040046

  • Zoro # G8525876


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rescue Rope
Rope Dia.
3/8 in
Rope Material
Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P105040046
Zoro #
G8525876
UPC #
846604008994
Country of Origin
United States

Dimensions

Rope Dia.
3/8 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
3/8 in
Length (In.)
1800 in
Diameter
3/8 in
Overall Length
150 ft

Details

Rope Sub-Category
Arborist
Rope Item
Rescue Rope
Rope Material
Polyester
Rope Strand Count
32
Working Load Limit
598 lb
Rope Construction
Kernmantle
Rope Core Strand Count
0
Rope Type
Static
Item
Fall Protection Rope
Color
Black
Elongation at 10% MBS
2.2 %
Package Type
Bag
Min. Breaking Strength (MBS)
26.6 kN
Elongation at 300 lb.
1.4 %
Standards
NFPA 2500
Tensile Strength
5,979 lb
Carrying Weight
78.9 g/m
Rope Application
Rescue Rope
Rope Core
Yes
Elongation @ 300 lb
1.8 %
Spliceability
Spliceable
Lifting Capability
For Lifting
Rope Format
Bag
Product Type
Rescue Rope
Core Type
Strand Core
Core Material
Polyester
Core Strand Count
7
Elongation @ 10% Minimum Breaking Strength
3 %
Breaking Strength
5,979 lbf
Cover Material
Polyester
Weight
8.8 lb
End Type
Plain

Description

Rescue Rope, Rope Type Static, Breaking Strength 5,979 lbf, Working Load Limit 595 lb, Rope Construction Kernmantle, Diameter 3/8 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 7, End Type Plain, Elongation @ 300 lb 1.8 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.