Zoro Homepage

Static Rope, PES, 5/8 In. dia., 150 ft. L

  • Mfr # P160000046

  • Zoro # G8301937


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rescue Rope
Rope Dia.
5/8 in
Rope Material
Polyester
Rope Strand Count
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P160000046
Zoro #
G8301937
UPC #
846604010485
Country of Origin
United States

Dimensions

Rope Dia.
5/8 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
5/8 in
Length (In.)
1800 in
Diameter
5/8 in
Overall Length
150 ft

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 12,993 lbf, Working Load Limit 1,195 lb, Rope Construction Kernmantle, Diameter 5/8 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 18, End Type Plain, Elongation @ 300 lb 1 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.