Zoro Homepage

Static Rope, PES, 7/16 In. dia., 600 ft. L

  • Mfr # P110080183

  • Zoro # G7872812


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rescue Rope
Rope Dia.
7/16 in
Rope Material
Polyester
Rope Strand Count
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P110080183
Zoro #
G7872812
UPC #
846604009816
Country of Origin
United States

Dimensions

Rope Dia.
7/16 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
7/16 in
Length (In.)
7200 in
Overall Length
600 ft
Diameter
7/16 in

Details

Rope Sub-Category
Arborist
Rope Item
Rescue Rope
Rope Material
Polyester
Rope Strand Count
44
Working Load Limit
766 lb
Rope Construction
Kernmantle
Rope Core Strand Count
0
Rope Type
Static
Item
Fall Protection Rope
Color
Red
Rope Application
Rescue Rope
Min. Breaking Strength (MBS)
30.5 kN
Elongation at 10% MBS
3.6 %
Standards
ANSI Z359, NFPA 2500 (1983)
Elongation at 300 lb.
2.4 %
Carrying Weight
119 g/m
Rope Core
Yes
Package Type
Spool
Tensile Strength
6,856 lb
Elongation @ 300 lb
1.9 %
Resistance Properties
Rot/Mildew-Resistant
Lifting Capability
For Lifting
Cover Material
Polyester
Weight
38.4 lb
Core Material
Polyester
Product Type
Rigging and Climbing Rope
Core Type
Strand Core
End Type
Plain
Rope Format
Spool
Elongation @ 10% Minimum Breaking Strength
3.4 %
Breaking Strength
6,856 lbf
Spliceability
Spliceable
Core Strand Count
14

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,856 lbf, Working Load Limit 765 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 44, Core Type Strand Core, Core Strand Count 14, End Type Plain, Elongation @ 300 lb 1.9 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.