Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webbing Spools, 1 in., Nylon, Blue

  • Mfr # WB254TT06091

  • Zoro # G8238097


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Breaking Strength
4,000 lb
Color
Blue
Length
300 ft
Width
1 in
Thickness
0.740 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB254TT06091
Zoro #
G8238097
UPC #
094726955546
Country of Origin
United States

Dimensions

Length
300 ft
Width
1 in
Thickness
0.740 in
Overall Length
300 ft
Overall Width
1 in
Overall Thickness
3/4 in

Details

Item
1" Tech Tape Webbing
Breaking Strength
4,000 lb
Color
Blue
Material
Nylon
Working Load Limit
1,333 lb
For Use With
Slings, Anchor Systems and Harnesses
Tensile Strength
4,000 lb/in

Description

Webbing Spools, Color Blue, Overall Length 300 ft, Overall Thickness 3/4 in, Overall Width 1 in, Tensile Strength 4,000 lb/in, Working Load Limit 1,333 lb, Material Nylon, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.